1590ZGRP253
Hammond Manufacturing Enclosures, 1590ZGRP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1590ZGRP253 Hammond Manufacturing Enclosures, 1590ZGRP Series, 405 X 400 X 120MM FBERGLAS BOX

MFG Item Number
1590ZGRP253

1590ZGRP253 Hammond Manufacturing Enclosures, 1590ZGRP Series, 405 X 400 X 120MM FBERGLAS BOX

MFG Item Number
1590ZGRP253
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1590ZGRP Series
Item #
1590ZGRP253
405 X 400 X 120MM FBERGLAS BOX

1590ZGRP Series Information

  • Molded From A Grey, Glass Reinforced Polyester. Smooth Finish.
  • Includes Gasketed Lid With Two Piece "Tongue & Groove" Construction.
  • Heavy Duty, Thick Wall Design.
  • Designed To Meet IP66.
  • Lid Contains Self Captivated Stainless Steel Screws.



Specifications

Specifications
Manufacturer Part Number 1590ZGRP253
Manufacturer Hammond Manufacturing
Product Series 1590ZGRP
Family Series Hammond Manufacturing Enclosures, 1590ZGRP Series
Description 405 X 400 X 120MM FBERGLAS BOX
Material Polyester
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 16 "
Nominal Width 16 "
Nominal Depth 5 "
Approvals UL
Comments Heavy Duty
Net Weight 0 lbs
Gross Weight 0 lbs