1591BBU
Hammond Manufacturing Enclosures, 1591 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1591BBU

Hammond Manufacturing Enclosures, 1591 Series

1591BBU

Hammond Manufacturing Enclosures, 1591 Series
BOX, ABS, 4.41x2.44x1.06, BLUE
MFG Item Number
1591BBU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1591 Series
Item #
1591BBU
BOX, ABS, 4.41x2.44x1.06, BLUE

1591 Series Information


Specifications

Specifications
Manufacturer Part Number 1591BBU
Manufacturer Hammond Manufacturing
Product Series 1591
Family Series Hammond Manufacturing Enclosures, 1591 Series
Description BOX, ABS, 4.41x2.44x1.06, BLUE
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3S
Nominal Height 4 "
Nominal Width 2 "
Nominal Depth 1 "
Net Weight 0 lbs
Gross Weight 0 lbs