Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1591 Series
1591CC
Hammond Manufacturing Enclosures, 1591 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1591CC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1591 |
| Family Series |
Hammond Manufacturing Enclosures, 1591 Series |
| Description |
ENCLOSURE |
| Accessory Type |
Lid |
| Material |
ABS |
| Composition |
Non-Metallic |
| Comments |
Clear |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1591CC
Hammond Manufacturing Enclosures, 1591 Series