1591DTBU
Hammond Manufacturing Enclosures, 1591T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1591DTBU

Hammond Manufacturing Enclosures, 1591T Series

1591DTBU

Hammond Manufacturing Enclosures, 1591T Series
ENCLOSURE, TRANSLUCENT PLASTIC, BLUE
MFG Item Number
1591DTBU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1591T Series
Item #
1591DTBU
ENCLOSURE, TRANSLUCENT PLASTIC, BLUE

1591T Series Information


Specifications

Specifications
Manufacturer Part Number 1591DTBU
Manufacturer Hammond Manufacturing
Product Series 1591T
Family Series Hammond Manufacturing Enclosures, 1591T Series
Description ENCLOSURE, TRANSLUCENT PLASTIC, BLUE 5.9in. X 3.2in. X 1.8in.
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs