Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1591ESBK Hammond Manufacturing Enclosures, 1591 Series, ENCLOSURE
1591ESBK Hammond Manufacturing Enclosures, 1591 Series, ENCLOSURE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1591ESBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1591 |
| Family Series |
Hammond Manufacturing Enclosures, 1591 Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 3S |
| Nominal Height |
8 " |
| Nominal Width |
4 " |
| Nominal Depth |
2 " |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.475 lbs |
1591ESBK
Hammond Manufacturing Enclosures, 1591 Series