1591GF2GY
Hammond Manufacturing Enclosures, 1591 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1591GF2GY

Hammond Manufacturing Enclosures, 1591 Series

1591GF2GY

Hammond Manufacturing Enclosures, 1591 Series
ENCLOSURE
MFG Item Number
1591GF2GY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1591 Series
Item #
1591GF2GY
ENCLOSURE

1591 Series Information


Specifications

Specifications
Manufacturer Part Number 1591GF2GY
Manufacturer Hammond Manufacturing
Product Series 1591
Family Series Hammond Manufacturing Enclosures, 1591 Series
Description ENCLOSURE
Material ABS
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 1 "
Comments Suited for Vertical Mounting
Net Weight 0 lbs
Gross Weight 0 lbs