1591LSBK
Hammond Manufacturing Enclosures, 1591S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1591LSBK

Hammond Manufacturing Enclosures, 1591S Series

1591LSBK

Hammond Manufacturing Enclosures, 1591S Series
ENCLOSURE
MFG Item Number
1591LSBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1591S Series
Item #
1591LSBK
ENCLOSURE

1591S Series Information

  • Electronic Instrument Enclosures, Ideally Suited For Mounting Printed Circuit Boards.
  • Integral Card Guides Accept 0.062" P.C. Cards.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water.
  • Designed To Meet IP54.
  • Molded From Economical Black Or Grey Plastic.


Specifications

Specifications
Manufacturer Part Number 1591LSBK
Manufacturer Hammond Manufacturing
Product Series 1591S
Family Series Hammond Manufacturing Enclosures, 1591S Series
Description ENCLOSURE
Material Polystyrene
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs