1591MFLBK
Hammond Manufacturing Enclosures, 1591FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1591MFLBK

Hammond Manufacturing Enclosures, 1591FL Series

1591MFLBK

Hammond Manufacturing Enclosures, 1591FL Series
ENCLOSURE
MFG Item Number
1591MFLBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1591FL Series
Item #
1591MFLBK
ENCLOSURE

1591FL Series Information

  • Ideally Suited For Vertical Mounting Of Printed Circuit Boards.
  • Integral Card Guides Accept 0.062" P.C. Cards.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water.
  • Designed To Meet IP54.
  • Lid contains four molded in PC board standoffs.

Specifications

Specifications
Manufacturer Part Number 1591MFLBK
Manufacturer Hammond Manufacturing
Product Series 1591FL
Family Series Hammond Manufacturing Enclosures, 1591FL Series
Description ENCLOSURE
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs