Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1591R Series
1591RCBK
Hammond Manufacturing Enclosures, 1591R Series
This item cannot be canceled or returned
Description
- Ideally Suited For Vertical Mounting Of Printed Circuit Boards (Internal Side Walls Include Molded In Card Guides ‑ See Photo Below).
- Interior Of Each Enclosure Part Is Specially Masked And Sprayed With An RFI/EMI Copper Conductive Coating.
- Coating Manufacturer Specifies An Attenuation Of More Than 75 Db From 1 Mhz. To 1 Ghz.
- Designed To Meet IP54.
- Smooth Black Finish With Black Screws.
Specifications
Specifications
| Manufacturer Part Number |
1591RCBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1591R |
| Family Series |
Hammond Manufacturing Enclosures, 1591R Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1591RCBK
Hammond Manufacturing Enclosures, 1591R Series