1591SSFLBK
Hammond Manufacturing Enclosures, 1591FLS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1591SSFLBK

Hammond Manufacturing Enclosures, 1591FLS Series

1591SSFLBK

Hammond Manufacturing Enclosures, 1591FLS Series
ENCLOSURE
MFG Item Number
1591SSFLBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1591FLS Series
Item #
1591SSFLBK
ENCLOSURE

1591FLS Series Information

  • Electronic Instrument Enclosures, Ideally Suited For Mounting Printed Circuit Boards.
  • Integral Card Guides Accept 1.5 Mm (0.062") P.C. Cards.
  • Lap Joint Construction Provides Protection Against Dust Accumulation And Splashing Water.
  • Designed To Meet IP54.
  • Molded From Economical Black Plastic.


Specifications

Specifications
Manufacturer Part Number 1591SSFLBK
Manufacturer Hammond Manufacturing
Product Series 1591FLS
Family Series Hammond Manufacturing Enclosures, 1591FLS Series
Description ENCLOSURE
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs