1591 Series Information
| Manufacturer Part Number | 1591TSGY |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1591 |
| Family Series | Hammond Manufacturing Enclosures, 1591 Series |
| Description | ENCLOSURE |
| Material | ABS Plastic |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 3S |
| Nominal Height | 5 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |