1591XXDFLBK
Hammond Manufacturing Enclosures, 1591XX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1591XXDFLBK

Hammond Manufacturing Enclosures, 1591XX Series

1591XXDFLBK

Hammond Manufacturing Enclosures, 1591XX Series
ENCLOSURE
MFG Item Number
1591XXDFLBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1591XX Series
Item #
1591XXDFLBK
ENCLOSURE

1591XX Series Information

Specifications

Specifications
Manufacturer Part Number 1591XXDFLBK
Manufacturer Hammond Manufacturing
Product Series 1591XX
Family Series Hammond Manufacturing Enclosures, 1591XX Series
Description ENCLOSURE
Material ABS
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 6 "
Nominal Width 3 "
Nominal Depth 2 "
Comments Suited for Mounting Printed Circuit Boards Horizontally
Net Weight 0 lbs
Gross Weight 0 lbs