1593ARALBK
Hammond Manufacturing Enclosures, 1593AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1593ARALBK

Hammond Manufacturing Enclosures, 1593AL Series

1593ARALBK

Hammond Manufacturing Enclosures, 1593AL Series
1593AR W/ALUM. PANEL BK
MFG Item Number
1593ARALBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1593AL Series
Item #
1593ARALBK
1593AR W/ALUM. PANEL BK

1593AL Series Information

Specifications

Specifications
Manufacturer Part Number 1593ARALBK
Manufacturer Hammond Manufacturing
Product Series 1593AL
Family Series Hammond Manufacturing Enclosures, 1593AL Series
Description 1593AR W/ALUM. PANEL BK
Material ABS Plastic
Composition Non-Metallic
Approvals UL
Comments Black, Two Removable Panels, No Battery Door
Nominal Height 3 "
Nominal Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs