1593BBIR10
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1593BBIR10 Hammond Manufacturing Enclosures, 1593BB INFRA RED ENDPANELS

MFG Item Number
1593BBIR10

1593BBIR10 Hammond Manufacturing Enclosures, 1593BB INFRA RED ENDPANELS

MFG Item Number
1593BBIR10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1593BBIR10
1593BB INFRA RED ENDPANELS

Series Information

Specifications

Specifications
Manufacturer Part Number 1593BBIR10
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 1593BB INFRA RED ENDPANELS
Material Polycarbonate
Composition Non-Metallic
Panel Type End
Approvals UL
Comments Color Red, Panel Fits Enclosures 1593
Nominal Height 4 "
Nominal Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs