1593PAL10
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1593PAL10

Hammond Manufacturing Enclosures

1593PAL10

Hammond Manufacturing Enclosures
1593P END PANEL 10 PACK
MFG Item Number
1593PAL10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1593PAL10
1593P END PANEL 10 PACK

Series Information

Specifications

Specifications
Manufacturer Part Number 1593PAL10
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 1593P END PANEL 10 PACK
Material Aluminum
Composition Metallic
Panel Type End
Approvals UL
Comments Panel Fits Enclosures 1593
Nominal Height 4 "
Nominal Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs