1593PIR10
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1593PIR10

Hammond Manufacturing Enclosures

1593PIR10

Hammond Manufacturing Enclosures
ENCLOSURE
MFG Item Number
1593PIR10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1593PIR10
ENCLOSURE

Series Information

Specifications

Specifications
Manufacturer Part Number 1593PIR10
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description ENCLOSURE
Material Polycarbonate
Composition Non-Metallic
Panel Type End
Approvals UL
Comments Color Red, Panel Fits Enclosures 1593
Nominal Height 4 "
Nominal Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs