1594BWBK
Hammond Manufacturing Enclosures, 1594W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1594BWBK

Hammond Manufacturing Enclosures, 1594W Series

1594BWBK

Hammond Manufacturing Enclosures, 1594W Series
ENCLOSURE
MFG Item Number
1594BWBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1594W Series
Item #
1594BWBK
ENCLOSURE

1594W Series Information


Specifications

Specifications
Manufacturer Part Number 1594BWBK
Manufacturer Hammond Manufacturing
Product Series 1594W
Family Series Hammond Manufacturing Enclosures, 1594W Series
Description ENCLOSURE
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs