Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1594RFI Series
1594RFIBBK
Hammond Manufacturing Enclosures, 1594RFI Series
MFG Item Number
1594RFIBBK
This item cannot be canceled or returned
Description
Enclosures, 1594RFI Series
1594RFI Series Information
Specifications
Specifications
| Manufacturer Part Number |
1594RFIBBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1594RFI |
| Family Series |
Hammond Manufacturing Enclosures, 1594RFI Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1594RFIBBK
Hammond Manufacturing Enclosures, 1594RFI Series