Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1598SP Series
1598HSGYPBK
Hammond Manufacturing Enclosures, 1598SP Series
MFG Item Number
1598HSGYPBK
This item cannot be canceled or returned
Description
Enclosures, 1598SP Series
1598SP Series Information
Specifications
Specifications
| Manufacturer Part Number |
1598HSGYPBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1598SP |
| Family Series |
Hammond Manufacturing Enclosures, 1598SP Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1598HSGYPBK
Hammond Manufacturing Enclosures, 1598SP Series