Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Disconnect Switches
15994064
Socomec Disconnect Switches
AUTO TRANSFO 400/230V 200VA
This item cannot be canceled or returned
Description
Disconnect Switches, Series
AUTO TRANSFO 400/230V 200VA
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
15994064 |
| Description |
AUTO TRANSFO 400/230V 200VA |
| Type |
Autotransformer |
| For Use With |
ATyS 125-3200 A |
| Net Weight |
4.7179 lbs |
| Gross Weight |
0 lbs |
15994064
Socomec Disconnect Switches