Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15A6P1
CONN, D-SUB,15PN F-8PN F,ANGLED,1/PK
This item cannot be canceled or returned
Description
CONN, D-SUB,15PN F-8PN F,ANGLED,1/PK
Specifications
Specifications
| Manufacturer Part Number |
15A6P1 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Cordsets |
| Description |
Hubbell Premise Wiring Products, Audio/Video Connector, D-Sub, 15-Pin,Female 8-Pin, 90 Degree, Single Pack |
| Number of Pins |
15 |
| Connection Type |
D-Sub 9 |
| Gender |
Female |
| Approvals |
cUL, UL |
| Comments |
Audio and Video |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
15A6P1
Bryant Electric Cordsets