15BCLS-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15BCLS-100

Eaton's Bussmann series Fuses

15BCLS-100

Eaton's Bussmann series Fuses
15.5Kv, 100A Bolt-On
MFG Item Number
15BCLS-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15BCLS-100
15.5Kv, 100A Bolt-On

Series Information

Specifications

Specifications
Manufacturer Part Number 15BCLS-100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 15.5Kv, 100A Bolt-On
Fuse Type Medium Voltage
Current Rating 100 A
Net Weight 0 lbs
Gross Weight 0.8125 lbs