15BHLE-250E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15BHLE-250E Eaton's Bussmann series Fuses, 15.5 Kv 250E Hle Bolt-On

MFG Item Number
15BHLE-250E

15BHLE-250E Eaton's Bussmann series Fuses, 15.5 Kv 250E Hle Bolt-On

MFG Item Number
15BHLE-250E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15BHLE-250E
15.5 Kv 250E Hle Bolt-On

Series Information

Specifications

Specifications
Manufacturer Part Number 15BHLE-250E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 15.5 Kv 250E Hle Bolt-On
Fuse Type Medium Voltage
Current Rating 250 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 1.625 lbs