Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15BHLE-40E Eaton Fuses, FUSE HLE BOLT-ON 15KV 40E
MFG Item Number
15BHLE-40E
15BHLE-40E Eaton Fuses, FUSE HLE BOLT-ON 15KV 40E
MFG Item Number
15BHLE-40E
This item cannot be canceled or returned
Description
FUSE HLE BOLT-ON 15KV 40E
Specifications
Specifications
| Manufacturer Part Number |
15BHLE-40E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
FUSE HLE BOLT-ON 15KV 40E |
| AC Voltage |
15,500 VAC |
| Characteristic |
Current Limiting |
| Interrupt Rating |
63 kAIC |
| Trip Indicator |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |