15BHLS-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15BHLS-250

Eaton's Bussmann series Fuses

15BHLS-250

Eaton's Bussmann series Fuses
15Kv 250A High Inrush
MFG Item Number
15BHLS-250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15BHLS-250
15Kv 250A High Inrush

Series Information

Specifications

Specifications
Manufacturer Part Number 15BHLS-250
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 15Kv 250A High Inrush
Fuse Type Medium Voltage
Current Rating 250 A
Net Weight 0 lbs
Gross Weight 1.625 lbs