15CLE-100E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15CLE-100E

Eaton's Bussmann series Fuses

15CLE-100E

Eaton's Bussmann series Fuses
15.5Kv Max., 100E, Cle
MFG Item Number
15CLE-100E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15CLE-100E
15.5Kv Max., 100E, Cle

Series Information

Specifications

Specifications
Manufacturer Part Number 15CLE-100E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 15.5Kv Max., 100E, Cle
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0.75 lbs