15CLE-125E-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15CLE-125E-D Eaton's Bussmann series Fuses, Double Barrel

MFG Item Number
15CLE-125E-D

15CLE-125E-D Eaton's Bussmann series Fuses, Double Barrel

MFG Item Number
15CLE-125E-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15CLE-125E-D
Double Barrel

Series Information

Specifications

Specifications
Manufacturer Part Number 15CLE-125E-D
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series 15CLE fuse, E-rated, CLE series, 125A, 63 kA, 15.5 kV max, Indoor/outdoor, Double barrel
Fuse Type Medium Voltage
Current Rating 125 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 0.001 lbs
Gross Weight 0.001 lbs