15CLE-20E-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15CLE-20E-D Eaton's Bussmann series Fuses, 15.5Kv, 20E, Cle Fuse

MFG Item Number
15CLE-20E-D

15CLE-20E-D Eaton's Bussmann series Fuses, 15.5Kv, 20E, Cle Fuse

MFG Item Number
15CLE-20E-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15CLE-20E-D
15.5Kv, 20E, Cle Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 15CLE-20E-D
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 15.5Kv, 20E, Cle Fuse
Fuse Type Medium Voltage
Current Rating 20 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0.75 lbs