Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15CXN-GNM-F Eaton Fuses, 15.5KV, CXN, GLASS-POLY NONDISCT MTG,
MFG Item Number
15CXN-GNM-F
15CXN-GNM-F Eaton Fuses, 15.5KV, CXN, GLASS-POLY NONDISCT MTG,
MFG Item Number
15CXN-GNM-F
This item cannot be canceled or returned
Description
15.5KV, CXN, GLASS-POLY NONDISCT MTG,
Specifications
Specifications
| Manufacturer Part Number |
15CXN-GNM-F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton Bussmann series CXN discon mounting part,CXN current limiting fuse discon mounting parts, used with Type CXN current limiting fuses, 4-inch double barrel, 15.5 kV max., Glass polyester insulator, BIL, Non-disconnect mounting |
| Fuse Type |
Medium Voltage |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |