Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15D21G003
MFG Item Number
15D21G003
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
15D21G003 |
| Manufacturer |
GE |
| Family Series |
GE Starters |
| Description |
For NEMA Rated 300- and 200-Line Magnetic Contactors and Starters. NEMA Size 00,0,1. Magnet coil. Voltage at 50 Hz: 220V. Voltage at 60 Hz: 230-240V. |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.3 lbs |