Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15D22G002
MFG Item Number
15D22G002
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
15D22G002 |
| Manufacturer |
GE |
| Family Series |
GE Starters |
| Description |
For NEMA Rated 300- and 200-Line Magnetic Contactors and Starters. NEMA Size 2. Magnet coil. Voltage at 50 Hz: 110V. Voltage at 60 Hz: 115-120V. |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.77 lbs |