Series Information
| Manufacturer Part Number | 15E1C38.0 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Littelfuse offers a selection of E- and R-rated medium voltage fuses for the protection of transformers, potential transformers, feeders, and motor circuits. Single, double, and triple barrel designs are available to cover a wide range of current, |
| Fuse Type | Medium Voltage |
| Current Rating | 15 A |
| Characteristic | Current Limiting |
| Interrupt Rating | 20 kA |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 27 " |
| Diameter | 3 " |
| Length | 27 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |