Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15HCL-20E Eaton Fuses, HCL CLIP MOUNT FUSE 15KV 20A
MFG Item Number
15HCL-20E

15HCL-20E Eaton Fuses, HCL CLIP MOUNT FUSE 15KV 20A

MFG Item Number
15HCL-20E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15HCL-20E
HCL CLIP MOUNT FUSE 15KV 20A

Series Information

Specifications

Specifications
Manufacturer Part Number 15HCL-20E
Manufacturer Eaton
Family Series Eaton Fuses
Description HCL CLIP MOUNT FUSE 15KV 20A
Current Rating 20 A
AC Voltage 15,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 0 lbs
Gross Weight 0 lbs