Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15HCL-50E Eaton Fuses, HCL CLIP MOUNT FUSE 15KV 50A
MFG Item Number
15HCL-50E

15HCL-50E Eaton Fuses, HCL CLIP MOUNT FUSE 15KV 50A

MFG Item Number
15HCL-50E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15HCL-50E
HCL CLIP MOUNT FUSE 15KV 50A

Series Information

Specifications

Specifications
Manufacturer Part Number 15HCL-50E
Manufacturer Eaton
Family Series Eaton Fuses
Description HCL CLIP MOUNT FUSE 15KV 50A
Current Rating 50 A
AC Voltage 15,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 0 lbs
Gross Weight 0 lbs