15HLE-175E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15HLE-175E Eaton's Bussmann series Fuses, 15.5Kv 175E Hle Fuse

MFG Item Number
15HLE-175E

15HLE-175E Eaton's Bussmann series Fuses, 15.5Kv 175E Hle Fuse

MFG Item Number
15HLE-175E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15HLE-175E
15.5Kv 175E Hle Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 15HLE-175E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 15.5Kv 175E Hle Fuse
Fuse Type Medium Voltage
Current Rating 175 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 1.5625 lbs