Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15HLE-25E Eaton Fuses, FUSE
MFG Item Number
15HLE-25E

15HLE-25E Eaton Fuses, FUSE

MFG Item Number
15HLE-25E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15HLE-25E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15HLE-25E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE
AC Voltage 15,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 4 lbs
Gross Weight 4 lbs