15KB10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15KB10

Eaton's Bussmann series Fuses

15KB10

Eaton's Bussmann series Fuses
15KV 10A EXPULSION LINK
MFG Item Number
15KB10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15KB10
15KV 10A EXPULSION LINK

Series Information

Specifications

Specifications
Manufacturer Part Number 15KB10
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Expulsion fuse-link, medium voltage, 10 A, AC 15 kV, 533 mm, ANSI, K fast, style B termination
Fuse Type Medium Voltage
Current Rating 10 A
AC Voltage 15,000 VAC
Net Weight 0.0418 lbs
Gross Weight 0.0418 lbs