Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15KLH-150E Eaton Fuses, FUSE, 15.5 KV GEN PURPOSE
MFG Item Number
15KLH-150E

15KLH-150E Eaton Fuses, FUSE, 15.5 KV GEN PURPOSE

MFG Item Number
15KLH-150E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15KLH-150E
FUSE, 15.5 KV GEN PURPOSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15KLH-150E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE, 15.5 KV GEN PURPOSE REPLACES 9F60KLH150
Fuse Type Medium Voltage
Current Rating 150 A
AC Voltage 15,500 VAC
Characteristic Current Limiting
Trip Indicator No
Net Weight 12.6 lbs
Gross Weight 12.62 lbs