15KR85

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15KR85

Eaton's Bussmann series Fuses

15KR85

Eaton's Bussmann series Fuses
15A 415V AC HOUSE SERVICE
MFG Item Number
15KR85
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
15KR85
15A 415V AC HOUSE SERVICE

Series Information

Specifications

Specifications
Manufacturer Part Number 15KR85
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description House service fuse-link, low voltage, 15 A, AC 415 V, BS system C type II, 23 x 57 mm, gL/gG, BS
Fuse Type Medium Voltage
Current Rating 15 A
AC Voltage 415 VAC
Net Weight 0.1177 lbs
Gross Weight 0.1177 lbs