Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15LHLE-125E-D Eaton's Bussmann series Fuses, Double Barrel
MFG Item Number
15LHLE-125E-D
15LHLE-125E-D Eaton's Bussmann series Fuses, Double Barrel
MFG Item Number
15LHLE-125E-D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
15LHLE-125E-D |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series 15LHLE fuse, E-rated, LHLE series, 125A, 63 kA, Indoor/outdoor, Double barrel |
| Fuse Type |
Medium Voltage |
| Current Rating |
125 A |
| AC Voltage |
15,500 VAC |
| Characteristic |
General Purpose |
| Package Type |
Cartridge |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
15LHLE-125E-D
Eaton's Bussmann series Fuses