15LHLE-300E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15LHLE-300E Eaton's Bussmann series Fuses, Fuse 15.5 Max Kv, 300E

MFG Item Number
15LHLE-300E

15LHLE-300E Eaton's Bussmann series Fuses, Fuse 15.5 Max Kv, 300E

MFG Item Number
15LHLE-300E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15LHLE-300E
Fuse 15.5 Max Kv, 300E

Series Information

Specifications

Specifications
Manufacturer Part Number 15LHLE-300E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse 15.5 Max Kv, 300E
Fuse Type Medium Voltage
Current Rating 300 A
AC Voltage 15,500 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0 lbs