Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15NCLPT-2E Eaton Fuses, 2E NON IND PT FUSE
MFG Item Number
15NCLPT-2E

15NCLPT-2E Eaton Fuses, 2E NON IND PT FUSE

MFG Item Number
15NCLPT-2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15NCLPT-2E
2E NON IND PT FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15NCLPT-2E
Manufacturer Eaton
Family Series Eaton Fuses
Description 2E NON IND PT FUSE
AC Voltage 15,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 2.5 lbs
Gross Weight 2.5 lbs