Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15RBA2-150E Eaton Fuses, FUSE
MFG Item Number
15RBA2-150E

15RBA2-150E Eaton Fuses, FUSE

MFG Item Number
15RBA2-150E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15RBA2-150E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15RBA2-150E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 150 A
AC Voltage 15,500 VAC
Characteristic Expulsion
Trip Indicator No
Net Weight 1.1 lbs
Gross Weight 1.1 lbs