Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15RBA2-NL Eaton Fuses, 15.5KV, RBA-200, NONDISCT LIVE PARTS
MFG Item Number
15RBA2-NL
15RBA2-NL Eaton Fuses, 15.5KV, RBA-200, NONDISCT LIVE PARTS
MFG Item Number
15RBA2-NL
This item cannot be canceled or returned
Description
15.5KV, RBA-200, NONDISCT LIVE PARTS
Specifications
Specifications
| Manufacturer Part Number |
15RBA2-NL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton RBA/RDB type Expulsion fuse live parts, 200A, 15.5 kV max., Non-disconnect mounting |
| Fuse Type |
Medium Voltage |
| Net Weight |
7.5 lbs |
| Gross Weight |
7.52 lbs |