Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15RBA2-PNM Eaton Fuses, 15.5KV, RBA-200, PORC NONDISCT MTG
MFG Item Number
15RBA2-PNM
15RBA2-PNM Eaton Fuses, 15.5KV, RBA-200, PORC NONDISCT MTG
MFG Item Number
15RBA2-PNM
This item cannot be canceled or returned
Description
15.5KV, RBA-200, PORC NONDISCT MTG
Specifications
Specifications
| Manufacturer Part Number |
15RBA2-PNM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton RBA expulsion fuse mounting part, Expulsion fuse accessory, used with Type RBA expulsion fuses, 200A, 15.5 kV max., Porcelain insulator, Non-disconnect mounting |
| Fuse Type |
Medium Voltage |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |