Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15RBA4-200E Eaton Fuses, FUSE
MFG Item Number
15RBA4-200E
15RBA4-200E Eaton Fuses, FUSE
MFG Item Number
15RBA4-200E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
15RBA4-200E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
FUSE |
| Fuse Type |
Medium Voltage |
| Current Rating |
200 A |
| AC Voltage |
15,500 VAC |
| Characteristic |
Expulsion |
| Trip Indicator |
No |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |