Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15S6P1
CONN, D-SUB,15PIN F-8PIN F,180DEG,
This item cannot be canceled or returned
Description
CONN, D-SUB,15PIN F-8PIN F,180DEG,
Specifications
Specifications
| Manufacturer Part Number |
15S6P1 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
CONN, D-SUB,15PIN F-8PIN F,180DEG, 1/PK |
| Number of Poles |
8 |
| Connection Type |
Straight |
| Gender |
Female to Female |
| Approvals |
cULus |
| Comments |
15-Pin Female to 8-Pin Female, VGA Adapter |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |