15SRC750

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15SRC750

Eaton's Bussmann series Fuses

15SRC750

Eaton's Bussmann series Fuses
15Amp 750V dc TRACTION FUSE
MFG Item Number
15SRC750
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
15SRC750
15Amp 750V dc TRACTION FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 15SRC750
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 15 A, 750 V, gR general purpose semiconductor protection, 45 Hertz-62 Hertz Min-Max Frequency, gR general purpose semiconductor protection
Fuse Type Medium Voltage
Current Rating 15 A
DC Voltage 750 VDC
Net Weight 0.2213 lbs
Gross Weight 0.2213 lbs