15T-05SF-0500-NV1QOC-F03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15T-05SF-0500-NV1QOC-F03 Trumeter Encoders, 15T Series, 500 PPR 10MM BORE 5-28VDC 3ft. CABLE

MFG Item Number
15T-05SF-0500-NV1QOC-F03

15T-05SF-0500-NV1QOC-F03 Trumeter Encoders, 15T Series, 500 PPR 10MM BORE 5-28VDC 3ft. CABLE

MFG Item Number
15T-05SF-0500-NV1QOC-F03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, 15T Series
Item #
15T-05SF-0500-NV1QOC-F03
500 PPR 10MM BORE 5-28VDC 3ft. CABLE

15T Series Information

  • High Performance Economical Encoder
  • Low Profile 1.0" (25.4 mm) Height and 1.5" (38 mm) Diameter
  • Thru‑Bore (sizes up to 0.375" or 10 mm)
  • Simple, Innovative Flex Mounting System (Global Mounting Standards)
  • Up To 12 Pole Commutation Optional (for brushless motor control)
Applications:
  • Servo motor control
  • Robotics
  • Specialist assembly machines
  • Digital plotters
  • High power motors
The Model 15T offers a high performance feedback solution in a low profile package.Unlike modular or kit encoders, the Model 15 utilizes an integral bearing set, and an innovative flexible mounting system which is much more tolerant to axial misalignment or radial shaft run‑out.The slotted flex mounts provide 20 or 30 degrees of rotational adjustment for commutation or index pulse timing.

Specifications

Specifications
Manufacturer Part Number 15T-05SF-0500-NV1QOC-F03
Manufacturer Trumeter
Product Series 15T
Family Series Trumeter Encoders, 15T Series
Description 500 PPR 10MM BORE 5-28VDC 3ft. CABLE
Resolution (PPR) 500
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 10 mm
Shaft Seal No
Shaft Type Thru-Bore
Input Voltage 5-28 VDC
Output Type Quadrature
Electrical Output Type Open Collector
Termination 36 in Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Commutating Yes
Bearings Yes
Operating Temperature -20-85 °C
Mounting Slotted Flex
Protection Rating IP50
Net Weight 0 lbs
Gross Weight 0 lbs