15TB-10F
Marathon Special Products Terminal Blocks, 15TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15TB-10F Marathon Special Products Terminal Blocks, 15TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
15TB10F

15TB-10F Marathon Special Products Terminal Blocks, 15TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
15TB10F
Item Number
15TB-10F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 15TB Series
Item #
15TB-10F
TERMINAL BLOCK, MILITARY/NAVY

15TB Series Information

Specifications

Specifications
Manufacturer Part Number 15TB10F
Manufacturer Marathon Special Products
Product Series 15TB
Family Series Marathon Special Products Terminal Blocks, 15TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 10
Connection Type Stud
UL Voltage 600 VAC
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11.3 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.11 "
Raised Mounting No
Pluggable No
Net Weight 0.225 lbs
Gross Weight 0.225 lbs